Menu Search
Cable Taps Tap, Compression; Copper; Run Min: 2 STR; Run Max: 250 MCM
PANDUIT #HTCT250-250-1

Tap, Compression; Copper; Run Min: 2 STR; Run Max: 250 MCM

SKU # 07498344084 Manufacturer Series: HTAP HTCT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Connector Type: Compression Tap
Material: Copper, Tin Plated
Shape: Figure H
Total Taps: 1
Conductor Type: Copper
Run Min: 2 str
Run Max: 250 mcm
Tap Min: 2 str
Tap Max: 250 mcm
Die Index: PH2

Additional Info: Color Code: Purple. Flex Conductor Range: 2-4/0 Run, 2-4/0 Tap. Includes: (3) Cable Ties