Menu Search
Search
PANDUIT #CTAPF1/0-12-L

Tap, Compression; Copper; Run Min: 2 STR; Run Max: 1/0 STR

SKU # 07498359977 Manufacturer Series: CTAPF
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Compression Tap
Material: Copper
Shape: Figure C
Total Taps: 1
Conductor Type: Copper
Run Min: 2 str
Run Max: 1/0 str
Tap Min: 2 str
Tap Max: 5 str
Die Index: C