Menu Search
Search
PANDUIT #CTAP2/0-2-X

Tap, Compression; Copper; Die Index: PO

SKU # 07498382130 Manufacturer Series: CTAP
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Compression Tap
Material: Copper
Shape: Figure C
Total Taps: 1
Conductor Type: Copper
Run Min: 2/0 AWG, str
Run Max: 1/0 AWG, str
Tap Min: 8 AWG, sol, str
Tap Max: 2 AWG, sol, str
Die Index: PO