You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PANDUIT #CTAP4/0-4/0-X

Tap, Compression; Copper; Die Index: PD3

SKU # 07498391121 Manufacturer Series: CTAP
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Compression Tap
Material: Copper
Shape: Figure C
Total Taps: 1
Conductor Type: Copper
Run Min: 4/0 AWG, str
Run Max: 3/0 AWG, str
Tap Min: 4/0 AWG, str
Tap Max: 3/0 AWG, str
Die Index: PD3