PANDUIT #CTAP4-8-L

Figure C Compression Tap Copper, PBG

SKU: 07498382132
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Connector Type: Compression Tap
Material: Copper
Shape: Figure C
Total Taps: 1
Conductor Type: Copper
Run Min: 6 AWG, sol, str
Run Max: 4 AWG, sol, str
Tap Min: 8 AWG, sol, str
Tap Max: 8 AWG, sol, str
Die Index: PBG
Manufacturer Series: CTAP
Description
Cable Taps: Connector Type - Compression Tap; Material - Copper; Shape - Figure C; Total Taps - 1; Conductor Type - CU; Run Min - 6 AWG, sol, str; Run Max - 4 AWG, sol, str; Tap Min - 8 AWG, sol, str; Tap Max - 8 AWG, sol, str; Die Index - PBG; Manufacturer Series - CTAP