Menu Search

CHATSWORTH PRODUCTS #40163-003

Figure C Compression Tap

SKU: 70395724453
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Connector Type: Compression Tap
Shape: Figure C
Total Taps: 1
Conductor Type: Copper
Run Min: 2 sol
Run Max: 2 str
Tap Min: 8 sol
Tap Max: 4 str
Description
Cable Taps: Connector Type - Compression Tap; Shape - Figure C; Total Taps - 1; Conductor Type - CU; Run Min - 2 sol; Run Max - 2 str; Tap Min - 8 sol; Tap Max - 4 str; Additional Information - Use With Hydraulic Crimping Tool
Additional Info: Use With Hydraulic Crimping Tool