You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
BURNDY #YCHC34TC34

CrimpIt Tap, Compression; Copper; Tap Min: 4/0 AWG; Tap Max: 500 MCM

SKU # 78181001372 Manufacturer Series: YCHC
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Connector Type: Compression Tap
Material: Copper
Shape: Figure C
Conductor Type: Copper
Run Min: 4/0 AWG, sol, str
Run Max: 500 mcm, sol, str
Tap Min: 4/0 AWG
Tap Max: 500 mcm

Warning – California Prop 65

Warning: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.