BURNDY #YH4429

CrimpIt Figure H Compression Tap Copper, Tin plated, K-R

SKU: 78181004180
Manufacturer Series: YH
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Connector Type: Compression Tap
Material: Copper, Tin Plated
Shape: Figure H
Total Taps: 1
Conductor Type: Copper
Run Min: 750 mcm
Run Max: 1000 mcm
Tap Min: 2 str
Tap Max: 250 mcm
Die Index: K-R
Description
Cable Taps: Connector Type - Compression Tap; Material - Copper, Tin plated; Shape - Figure H; Total Taps - 1; Conductor Type - CU; Run Min - 750 mcm; Run Max - 1000 mcm; Tap Min - 2 str; Tap Max - 250 mcm; Die Index - K-R; Manufacturer Series - Crimpit YH