BURNDY #YFN540

Figure H Compression Tap Aluminum, Tin plated, N

SKU: 78181073810
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Connector Type: Compression Tap
Material: Aluminum, Tin Plated
Shape: Figure H
Total Taps: 1
Conductor Type: CU/AL
Run Min: 4/0 str
Run Max: 500 mcm
Tap Min: 4/0 str
Tap Max: 500 mcm
Die Index: N
Manufacturer Series: Crimpit YFN
Description
Cable Taps: Connector Type - Compression Tap; Material - Aluminum, Tin plated; Shape - Figure H; Total Taps - 1; Conductor Type - CU/AL; Run Min - 4/0 str; Run Max - 500 mcm; Tap Min - 4/0 str; Tap Max - 500 mcm; Die Index - N; Additional Information - Color Code; Red; Manufacturer Series - Crimpit YFN
Additional Info: Color Code; Red