Figure C Compression Tap Copper, W5CVT

SKU: 78181004011
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Connector Type: Compression Tap
Material: Copper
Shape: Figure C
Total Taps: 1
Conductor Type: Copper
Run Min: 10 sol
Run Max: 2 str
Tap Min: 12 sol
Tap Max: 10 str
Die Index: W5CVT
Manufacturer Series: YC-L
Cable Taps: Connector Type - Compression Tap; Material - Copper; Shape - Figure C; Total Taps - 1; Conductor Type - CU; Run Min - 10 sol; Run Max - 2 str; Tap Min - 12 sol; Tap Max - 10 str; Die Index - W5CVT; Additional Information - Color Code: Blue; Manufacturer Series - YC-L
Additional Info: Color Code: Blue