Menu Search

BURNDY #YC4C6

CrimpIt Figure C Compression Tap Copper, BG or 5/8

SKU: 78181011375
Manufacturer Series: YC-C
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Connector Type: Compression Tap
Material: Copper
Shape: Figure C
Total Taps: 1
Conductor Type: Copper
Run Min: 6 sol
Run Max: 4 str
Tap Min: 6 sol
Tap Max: 6 str
Die Index: BG or 5/8
Description
Cable Taps: Connector Type - Compression Tap; Material - Copper; Shape - Figure C; Total Taps - 1; Conductor Type - CU; Run Min - 6 sol; Run Max - 4 str; Tap Min - 6 sol; Tap Max - 6 str; Die Index - BG or 5/8; Manufacturer Series - Crimpit YC-C