BURNDY #YCHC29TC29

Figure C Compression Tap Copper, 997

SKU: 78181001371
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Connector Type: Compression Tap
Material: Copper
Shape: Figure C
Total Taps: 2
Conductor Type: Copper
Run Min: 2 str
Run Max: 250 mcm
Tap Min: 2 str
Tap Max: 250 mcm
Die Index: 997
Manufacturer Series: Crimpit YCHC
Description
Cable Taps: Connector Type - Compression Tap; Material - Copper; Shape - Figure C; Total Taps - 2; Conductor Type - CU; Run Min - 2 str; Run Max - 250 mcm; Tap Min - 2 str; Tap Max - 250 mcm; Die Index - 997; Additional Information - Color Code; Orange; Manufacturer Series - Crimpit YCHC
Additional Info: Color Code; Orange