BURNDY #YCHC34TC2

Figure C Compression Tap Copper, 1104

SKU: 78181001373
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Connector Type: Compression Tap
Material: Copper
Shape: Figure C
Total Taps: 2
Conductor Type: Copper
Run Min: 4/0 str
Run Max: 500 mcm
Tap Min: 6 sol
Tap Max: 2 str
Additional Taps: (1) 8-14 Tap
Die Index: 1104
Manufacturer Series: Crimpit YCHC
Description
Cable Taps: Connector Type - Compression Tap; Material - Copper; Shape - Figure C; Total Taps - 2; Conductor Type - CU; Run Min - 4/0 str; Run Max - 500 mcm; Tap Min - 6 sol; Tap Max - 2 str; Additional Taps - (1) 8-14 Tap; Die Index - 1104; Manufacturer Series - Crimpit YCHC