Figure C Compression Tap Aluminum, C

SKU: 78181012330
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Connector Type: Compression Tap
Material: Aluminum
Shape: Figure C
Conductor Type: AL
Run Max: 1/0 AWG
Tap Max: 2 AWG
Die Index: C
Cable Taps: Connector Type - Compression Tap; Material - Aluminum; Shape - Figure C; Conductor Type - AL; Run Max - 1/0 AWG; Tap Max - 2 AWG; Die Index - C