Menu Search
THOMAS & BETTS #54610

Tap, Compression Pigtail; Copper, Tin Plated; 0.41 in.; Blue

SKU # 78621054610
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compression Pigtail/Tap
Material: Copper, Tin Plated
Length: 0.41 in.
Outside Diameter: 0.37 in.
Conductor Type: Copper Cable
Combination Min: 3 #12
Combination Max: 2 #10 w/1#12
Color Code: Blue