Several WESCO branches are closed in North Carolina and Virginia due to Winter Storm Diego. Branch Closures

Menu Search
THOMAS & BETTS #FRPV-1000-8-C

Catamount Catamount FRPV-1000-8-C Cable Clip, 1.00 in. W x 1.96 in. L, Adhesive Backing, PVC, Gray

SKU # 72849408154
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Clamp/​Clip Type: Cable Clip
Material: PVC
Color: Gray
Back/​Mtg Type: Adhesive
Cable Max: OD: 0.62 in.
Length: 1.96 in.
Width: 1 in.
Package Quantity: 2000

Cable Strapping: Clamp/Clip Type - Cable Clip; Material - PVC; Color - Gray; Back/Mtg Type - Adhesive; Length - 1.96"; Width - 1.00"; Package Quantity - 2000; Additional Information - Temperature: 32 to 150 deg F; Manufacturer Series - Catamount

Additional Info: Temperature: 32 to 150 deg F