Menu Search
Cable Strapping Cable Strap, Fixed Diameter Hole, #10 Polypropylene
THOMAS & BETTS #12-505

Cable Strap, Fixed Diameter Hole, #10 Polypropylene

SKU # 78378612505
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 1,000
Unable to add item to cart. Please try again.
Clamp/​Clip Type: Cable Strap, Fixed Diameter
Material: Polypropylene
Back/​Mtg Type: Hole, #10
Cable Max: OD: 0.31 in.
Width: 0.5 in.
Package Quantity: 1000