Menu Search
THOMAS & BETTS #12-503

Cable Strap, Fixed Diameter Hole, #10 Polypropylene

SKU # 78378612503
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Clamp/​Clip Type: Cable Strap, Fixed Diameter
Material: Polypropylene
Back/​Mtg Type: Hole, #10
Cable Max: OD: 0.19 in.
Width: 0.5 in.
Package Quantity: 1000