Menu Search
PANDUIT #LWC19-H25-C14

Wire Clip, Latching Push Barb Gray Nylon 6.6

SKU # 07498327234 Manufacturer Series: LWC
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Clamp/​Clip Type: Wire Clip, Latching
Material: Nylon 6.6
Color: Gray
Back/​Mtg Type: Push Barb
Cable Max: OD: 0.19 in.
Length: 0.85 in.
Width: 0.51 in.
Package Quantity: 1000