Menu Search

PANDUIT #WBS6-Q60

Wire Bundle Strap Screw Black Nylon

SKU: 07498399117
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Clamp/Clip Type: Wire Bundle Strap
Material: Nylon
Color: Black
Back/Mtg Type: Screw
Length: 4.7 in.
Width: 1 in.
Package Quantity: 25
Description
Cable Strapping: Clamp/Clip Type - Wire Bundle Strap; Material - Nylon; Color - Black; Back/Mtg Type - Screw; Length - 4.70 in; Width - 1.00 in; Package Quantity - 25