Menu Search
Cable Strapping Releasable Clamp, 1.00 in. W x 1.00 in. L, Hole Back/Mtg, Polypropylene, White
PANDUIT #ARC.68-S6-Q

Clincher Releasable Clamp, 1.00 in. W x 1.00 in. L, Hole Back/Mtg, Polypropylene, White

SKU # 07498358536
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 25
Unable to add item to cart. Please try again.
Clamp/​Clip Type: Cable Strap, Adjustable, Releasable
Material: Polypropylene
Color: White
Back/​Mtg Type: Hole, #6
Cable Max: OD: 0.69 in.
Length: 1 in.
Width: 1 in.
Package Quantity: 25