Menu Search

PANDUIT #ARC.68-A-C

Releasable Clamp, 1.00 in. W x 1.00 in. L, Adhesive Back/Mtg, Polypropylene, Natural

SKU: 07498358537
Manufacturer Series: ARC
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Clamp/Clip Type: Cable Strap, Adjustable, Releasable
Material: Polypropylene
Color: Natural
Back/Mtg Type: Adhesive
Cable Max: OD: 0.68 in.
Length: 1 in.
Width: 1 in.
Package Quantity: 100
Description
Cable Strapping: Clamp/Clip Type - Cable Strap, Adjustable, Releasable; Material - Polypropylene; Color - Natural; Back/Mtg Type - Adhesive; Cable Max - 0.68" OD; Length - 1.00"; Width - 1.00"; Package Quantity - 100; Additional Information - Adhesive Type: Rubber; Manufacturer Series - ARC
Additional Info: Adhesive Type: Rubber