The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
PANDUIT #HCME06Y12-M30

Nylon Edge Clip, 0.74 in. W x 0.55 in. L, Clip On Edge Back/Mtg, Nylon, Black

SKU # 07498370752 Manufacturer Series: HCME
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Clamp/​Clip Type: Harness Board Cable Strap
Material: Nylon
Color: Black
Length: 0.55 in.
Width: 0.74 in.
Package Quantity: 1000

Strapping: Clamp/Clip Type - Harness Board Cable Strap; Material - Nylon; Color - Black; Length - 0.55 in; Width - 0.74 in; Package Quantity - 1000; Additional Information - Mounting Type: Clip on Edge; Manufacturer Series - HCME