You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PANDUIT #LWC50-A-L14

Latching Wire Clip, 1.26 in. W x 1.00 in. L, Adhesive Back/Mtg, Nylon, Telco Gray

SKU # 07498327225 Manufacturer Series: LWC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Clamp/​Clip Type: Cable Clip, Latching
Material: Nylon
Color: Telco Gray
Back/​Mtg Type: Adhesive
Cable Max: OD: 0.5 in.
Length: 1 in.
Width: 1.26 in.
Package Quantity: 100