Menu Search
Cable Strapping Latching Wire Clip, 1.00 in. W x 1.00 in. L, Adhesive Back/Mtg, Nylon, Black, 0.38 in. OD Cable
PANDUIT #LWC38-A-C20

Latching Wire Clip, 1.00 in. W x 1.00 in. L, Adhesive Back/Mtg, Nylon, Black, 0.38 in. OD Cable

SKU # 07498371021 Manufacturer Series: LWC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 100
Unable to add item to cart. Please try again.
Clamp/​Clip Type: Cable Clip, Latching
Material: Nylon
Color: Black
Back/​Mtg Type: Adhesive
Cable Max: OD: 0.38 in.
Length: 1 in.
Width: 1 in.
Package Quantity: 100