Menu Search
Search
PANDUIT #LWC50-A-L20

Latching Wire Clip, 0.88 in. W x 1.00 in. L, Adhesive Back/Mtg, Nylon, Black, 0.25 in. OD Cable

SKU # 07498371002 Manufacturer Series: LWC
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Clamp/​Clip Type: Cable Clip, Latching
Material: Nylon
Color: Black
Back/​Mtg Type: Adhesive
Cable Max: OD: 0.25 in.
Length: 1 in.
Width: 0.88 in.
Package Quantity: 50