Menu Search
Cable Strapping Latching Wire Clip, 0.58 in. W x 0.94 in. L, Push Barb Back/Mtg, Nylon, Natural
PANDUIT #LWC38-H25-C

Latching Wire Clip, 0.58 in. W x 0.94 in. L, Push Barb Back/Mtg, Nylon, Natural

SKU # 07498327212 Manufacturer Series: LWC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 100
Unable to add item to cart. Please try again.
Clamp/​Clip Type: Wire Clip, Latching
Material: Nylon
Color: Natural
Back/​Mtg Type: Push Barb
Cable Max: OD: 0.38 in.
Length: 0.94 in.
Width: 0.58 in.
Package Quantity: 100