Menu Search

PANDUIT #LC10-A-L8

Latching Clip, 1.50 in. W x 1.00 in. L, Adhesive Back/Mtg, PVC, Light Gray, 0.93 in. OD Cable

SKU: 07498358571
Manufacturer Series: LC
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Clamp/Clip Type: Cable Clip, Latching
Material: PVC
Color: Light Gray
Back/Mtg Type: Adhesive
Cable Max: OD: 0.93 in.
Length: 1 in.
Width: 1.5 in.
Package Quantity: 100
Description
Cable Strapping: Clamp/Clip Type - Cable Clip, Latching; Material - PVC; Color - Light Gray; Back/Mtg Type - Adhesive; Cable Max - 0.93" OD; Length - 1.00"; Width - 1.50"; Package Quantity - 100; Manufacturer Series - LC