Menu Search
Cable Strapping Latching Clip, 1.00 in. W x 1.00 in. L, Adhesive Back/Mtg, PVC, Light Gray, 0.36 in. OD Cable

PANDUIT #LC5-A-C8

Latching Clip, 1.00 in. W x 1.00 in. L, Adhesive Back/Mtg, PVC, Light Gray, 0.36 in. OD Cable

SKU #07498358570
Manufacturer Series: LC
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 100
Clamp/Clip Type: Cable Clip, Latching
Material: PVC
Color: Light Gray
Back/Mtg Type: Adhesive
Cable Max: OD: 0.36 in.
Length: 1 in.
Width: 1 in.
Package Quantity: 100