PANDUIT #AJC19-A-C

J Clip, 1.25 in. W x 0.89 in. L, Adhesive Back/Mtg, PVC, Light Gray, 0.19 in. OD Cable

SKU: 07498358541
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Clamp/Clip Type: Cable Clip
Material: PVC
Color: Light Gray
Back/Mtg Type: Adhesive
Cable Max: OD: 0.19 in.
Length: 0.89 in.
Width: 1.25 in.
Package Quantity: 100
Manufacturer Series: AJC
Description
Cable Strapping: Clamp/Clip Type - Cable Clip; Material - PVC; Color - Light Gray; Back/Mtg Type - Adhesive; Cable Max - 0.19" OD; Length - 0.89"; Width - 1.25"; Package Quantity - 100; Manufacturer Series - AJC