Menu Search
Cable Strapping J Clip, 1.00 in. W x 0.86 in. L, Adhesive Back/Mtg, PVC, Light Gray, 0.12 in. OD Cable
PANDUIT #AJC12-A-C

J Clip, 1.00 in. W x 0.86 in. L, Adhesive Back/Mtg, PVC, Light Gray, 0.12 in. OD Cable

SKU # 07498358540 Manufacturer Series: AJC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 100
Unable to add item to cart. Please try again.
Clamp/​Clip Type: Cable Clip
Material: PVC
Color: Light Gray
Back/​Mtg Type: Adhesive
Cable Max: OD: 0.12 in.
Length: 0.86 in.
Width: 1 in.
Package Quantity: 100