PANDUIT #BEC75-A-T20

Entry Clip, 1.49 in. W x 1.46 in. L, Adhesive Back/Mtg, Nylon, Black

SKU: 07498323416
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Clamp/Clip Type: Wire Clip
Material: Nylon 6.6
Color: Black
Back/Mtg Type: Adhesive
Length: 1.46 in.
Width: 1.49 in.
Package Quantity: 200
Description
Cable Strapping: Clamp/Clip Type - Wire Clip; Material - Nylon 6.6; Color - Black; Back/Mtg Type - Adhesive; Length - 1.46 in; Width - 1.49 in; Package Quantity - 200; Additional Information - Adhesive Type: Rubber
Additional Info: Adhesive Type: Rubber