Menu Search
Cable Strapping Entry Clip, 1.25 in. W x 1.46 in. L, Adhesive Back/Mtg, Nylon, Natural, 0.62 in. OD Cable
PANDUIT #BEC62-A-L

Entry Clip, 1.25 in. W x 1.46 in. L, Adhesive Back/Mtg, Nylon, Natural, 0.62 in. OD Cable

SKU # 07498346340 Manufacturer Series: BEC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 50
Unable to add item to cart. Please try again.
Clamp/​Clip Type: Cable Clip, Snap-In Bevel Entry
Material: Nylon
Color: Natural
Back/​Mtg Type: Adhesive
Cable Max: OD: 0.62 in.
Length: 1.46 in.
Width: 1.25 in.
Package Quantity: 50