Menu Search
Cable Strapping Cross Section Banding, 0.31 in. W x 80 ft L, Stainless Steel, Natural, 0.5 in. OD Cable

PANDUIT #MBH-TLR316

Cross Section Banding, 0.31 in. W x 80 ft L, Stainless Steel, Natural, 0.5 in. OD Cable

SKU #07498354383
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Clamp/Clip Type: Cable Strap, Fixed Diameter
Material: Stainless Steel
Color: Natural
Cable Max: OD: 0.5 in.
Length: 80 ft.
Width: 0.31 in.
Package Quantity: 10000

Cable Strapping: Clamp/Clip Type - Cable Strap, Fixed Diameter; Material - Stainless Steel; Color - Natural; Cable Max - 0.50" OD; Length - 80 ft; Width - 0.31"; Package Quantity - 10000; Additional Information - Self-Locking, Heavy, Temperature: -40 to 150 deg C

Additional Info: Self-Locking, Heavy, Temperature: -40 to 150 deg C