Menu Search
Cable Strapping Cross Section Banding, 0.18 in. W x 80 ft L, Stainless Steel, Natural, 1 in. OD Cable
PANDUIT #MBS-MR316

Cross Section Banding, 0.18 in. W x 80 ft L, Stainless Steel, Natural, 1 in. OD Cable

SKU # 07498335984
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Clamp/​Clip Type: Cable Strap, Fixed Diameter
Material: Stainless Steel
Color: Natural
Cable Max: OD: 1 in.
Length: 80 ft.
Width: 0.18 in.
Package Quantity: 10000

Additional Info: Self-Locking, Standard, Temperature: -40 to 150 deg C