Menu Search
Search
PANDUIT #ACC62-AT-C0

Cord Clip, 1.12 in. W x 1.24 in. L, Adhesive Back/Mtg, Nylon 6.6, Black, 0.62 in. OD Cable

SKU # 07498333647 Manufacturer Series: ACC
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Clamp/​Clip Type: Cord Clip
Material: Nylon, Weather-Resistant
Color: Black
Back/​Mtg Type: Adhesive
Cable Max: OD: 0.62 in.
Length: 1.24 in.
Width: 1.12 in.
Package Quantity: 100

Additional Info: Adhesive Type: Acrylic