Menu Search
PANDUIT #ACC38-AT-C0

Cord Clip, 1.00 in. W x 1.00 in. L, Adhesive Back/Mtg, Nylon 6.6, Black, 0.38 in. OD Cable

SKU # 07498333646 Manufacturer Series: ACC
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Clamp/​Clip Type: Cord Clip
Material: Nylon, Weather-Resistant
Color: Black
Back/​Mtg Type: Adhesive
Cable Max: OD: 0.38 in.
Length: 1 in.
Width: 1 in.
Package Quantity: 100

Additional Info: Adhesive Type: Acrylic