Menu Search
Search
PANDUIT #ACC19-AT-M0

Cord Clip, 0.62 in. W x 0.75 in. L, Adhesive Back/Mtg, Nylon 6.6, Black, 0.19 in. OD Cable

SKU # 07498333645 Manufacturer Series: ACC
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Clamp/​Clip Type: Cord Clip
Material: Nylon, Weather-Resistant
Color: Black
Back/​Mtg Type: Adhesive
Cable Max: OD: 0.19 in.
Length: 0.75 in.
Width: 0.62 in.
Package Quantity: 1000

Additional Info: Adhesive Type: Acrylic