Menu Search
Cable Strapping Clip, Latching Wire;; 1.26 in. W x 1.0 in. L; 1.0 Nylon; Natural; 0.5 in. OD Cable
PANDUIT #LWC50-A-L

Clip, Latching Wire;; 1.26 in. W x 1.0 in. L; 1.0 Nylon; Natural; 0.5 in. OD Cable

SKU # 07498327201 Manufacturer Series: LWC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Clamp/​Clip Type: Cable Clip, Latching
Material: Nylon
Color: Natural
Back/​Mtg Type: Adhesive
Cable Max: OD: 0.5 in.
Length: 1 in.
Width: 1.26 in.
Package Quantity: 50