Menu Search
Cable Strapping Clip, Latching Wire;; 1.0 in. W x 1.0 in. L; 1.0 Nylon; Natural; 0.38 in. OD Cable

PANDUIT #LWC38-A-C

Clip, Latching Wire;; 1.0 in. W x 1.0 in. L; 1.0 Nylon; Natural; 0.38 in. OD Cable

SKU #07498327200
Manufacturer Series: LWC
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 100
Clamp/Clip Type: Cable Clip, Latching
Material: Nylon
Color: Natural
Back/Mtg Type: Adhesive
Cable Max: OD: 0.38 in.
Length: 1 in.
Width: 1 in.
Package Quantity: 100