Menu Search
Cable Strapping Cable Tie Strap, 0.75 in. W x 1200.00 in. L, 201 Stainless Steel, Natural
PANDUIT #MSW75T30-CR2

Cable Tie Strap, 0.75 in. W x 1200.00 in. L, 201 Stainless Steel, Natural

SKU # 07498335006 Manufacturer Series: MSW
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Clamp/​Clip Type: Cable Strap
Material: 201 Stainless Steel
Color: Natural
Length: 1200 in.
Width: 0.75 in.
Package Quantity: 1

Cable Strapping: Clamp/Clip Type - Cable Strap; Material - 201 Stainless Steel; Color - Natural; Length - 1200.00"; Width - 0.75"; Package Quantity - 1; Additional Information - Thickness: 0.030", Temperature: -80 to 538 deg C, Custom Length Strapping; Manufacturer Series - MSW

Additional Info: Thickness: 0.030", Temperature: -80 to 538 deg C, Custom Length Strapping