Menu Search
Cable Strapping Cable Tie Strap, 0.63 in. W x 990.00 in. L, 316 Stainless Steel, Nylon, Black

PANDUIT #MSCNW63T15-QR6

Cable Tie Strap, 0.63 in. W x 990.00 in. L, 316 Stainless Steel, Nylon, Black

SKU #07498345339
Manufacturer Series: MSCNW
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Clamp/Clip Type: Cable Strap
Material: 316 Stainless Steel, Nylon
Color: Black
Length: 990 in.
Width: 0.63 in.
Package Quantity: 1

Additional Info: Thickness: 0.015", Temperature: -40 to 140 deg C, Custom Length Strapping