Menu Search
Cable Strapping Cable Tie Strap, 0.50 in. W x 24.40 in. L, 316 Stainless Steel, Natural, 6 in. Cable
PANDUIT #MS6W50T15-L6

Cable Tie Strap, 0.50 in. W x 24.40 in. L, 316 Stainless Steel, Natural, 6 in. Cable

SKU # 07498344686 Manufacturer Series: MS
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Clamp/​Clip Type: Cable Strap
Material: 316 Stainless Steel
Color: Natural
Cable Max: 6.0 in
Length: 24.4 in.
Width: 0.5 in.
Package Quantity: 50

Cable Strapping: Clamp/Clip Type - Cable Strap; Material - 316 Stainless Steel; Color - Natural; Cable Max - 6.0 in; Length - 24.40"; Width - 0.50"; Package Quantity - 50; Additional Information - Thickness: 0.015", Temperature: -80 to 538 deg C; Manufacturer Series - MS

Additional Info: Thickness: 0.015", Temperature: -80 to 538 deg C