Menu Search
Cable Strapping Cable Tie Strap, 0.50 in. W x 18.00 in. L, 316 Stainless Steel, Nylon, Black, 4 in. Cable
PANDUIT #MSC4W50T15-L6

Cable Tie Strap, 0.50 in. W x 18.00 in. L, 316 Stainless Steel, Nylon, Black, 4 in. Cable

SKU # 07498344677 Manufacturer Series: MSC
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Clamp/​Clip Type: Cable Strap
Material: 316 Stainless Steel, Nylon
Color: Black
Cable Max: 4.0 in
Length: 18 in.
Width: 0.5 in.
Package Quantity: 50

Additional Info: Thickness: 0.015", Temperature: -40 to 140 deg C