PANDUIT #MSC6W38T15-L6

Cable Tie Strap, 0.38 in. W x 24.40 in. L, 316 Stainless Steel, Nylon, Black, 6 in. Cable

SKU: 07498344663
Manufacturer Series: MSC
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Clamp/Clip Type: Cable Strap
Material: 316 Stainless Steel, Nylon
Color: Black
Cable Max: 6.0 in
Length: 24.4 in.
Width: 0.38 in.
Package Quantity: 50
Description
Cable Strapping: Clamp/Clip Type - Cable Strap; Material - 316 Stainless Steel, Nylon; Color - Black; Cable Max - 6.0 in; Length - 24.40"; Width - 0.38"; Package Quantity - 50; Additional Information - Thickness: 0.015", Temperature: -40 to 140 deg C; Manufacturer Series - MSC
Additional Info: Thickness: 0.015", Temperature: -40 to 140 deg C