Menu Search
Search
PANDUIT #CCS44-S8-C

Cable Strap; Nylon; No. 8 Screw Mounting; 0.37 in. Wide; OD: 0.44 in.

SKU # 07498359995 Manufacturer Series: CC
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Cable Max: OD: 0.44 in.
Package Quantity: 100
Clamp/​Clip Type: Cable Strap, Fixed Diameter
Material: Nylon
Color: White
Back/​Mtg Type: #8 (M4) Screw
Width: 0.37 in.