PANDUIT #FCM1-A-T14

Cable Mount, 1.05 in. W x 2.90 in. L, Adhesive Back/Mtg, Nylon, Gray

SKU: 07498359362
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Clamp/Clip Type: Flat Cable Clamp, Latching
Material: Nylon
Color: Gray
Back/Mtg Type: Adhesive
Length: 2.9 in.
Width: 1.05 in.
Package Quantity: 200
Manufacturer Series: FCM
Description
Cable Strapping: Clamp/Clip Type - Flat Cable Clamp, Latching; Material - Nylon; Color - Gray; Back/Mtg Type - Adhesive; Length - 2.90"; Width - 1.05"; Package Quantity - 200; Additional Information - Adhesive Type: Rubber; Manufacturer Series - FCM
Additional Info: Adhesive Type: Rubber