Menu Search
Cable Strapping Cable Clamp, 0.50 in. W x n/l L, Screw Back/Mtg, Nylon 6.6, Black, 0.2 in. OD Cable
PANDUIT #CCH38-S10-C0

Cable Clamp, 0.50 in. W x n/l L, Screw Back/Mtg, Nylon 6.6, Black, 0.2 in. OD Cable

SKU # 07498355362
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 100
Unable to add item to cart. Please try again.
Clamp/​Clip Type: Fixed Diameter Clamp
Material: Nylon 6.6, Weather Resistant
Color: Black
Back/​Mtg Type: Screw
Cable Max: OD: 0.2 in.
Width: 0.5 in.
Package Quantity: 100

Additional Info: Mounting Method: #10 (M5) Screws, Mounting Hole Diameter: 0.20 in