Menu Search
Cable Strapping Cable Clamp, 0.50 in. W, Hole, #10 Back/Mtg, Nylon, White, 1.25 in. OD Cable

PANDUIT #CCH125-S10-C

Cable Clamp, 0.50 in. W, Hole, #10 Back/Mtg, Nylon, White, 1.25 in. OD Cable

SKU #07498360066
Manufacturer Series: CC
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 100
Clamp/Clip Type: Cable Strap, Fixed Diameter
Material: Nylon
Color: White
Back/Mtg Type: Hole, #10
Cable Max: OD: 1.25 in.
Width: 0.5 in.
Package Quantity: 100