Menu Search
Cable Strapping Cable Clamp, 0.37 in. W, Hole, #8 Back/Mtg, Nylon, Natural, 0.38 in. OD Cable

PANDUIT #CCS38-S8-M

Cable Clamp, 0.37 in. W, Hole, #8 Back/Mtg, Nylon, Natural, 0.38 in. OD Cable

SKU #07498360073
Manufacturer Series: CCS
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 1,000
Clamp/Clip Type: Cable Strap, Fixed Diameter
Material: Nylon
Color: Natural
Back/Mtg Type: Hole, #8
Cable Max: OD: 0.38 in.
Width: 0.37 in.
Package Quantity: 1000

Additional Info: Mounting Type: Screw